Kondisi Barang:
Authorized Partner
Spesifikasi
| Bracket | (C) L-shaped bracket |
|---|---|
| Cable Connector | (L) Right angle type 3m |
| Connector Diameter | (4) 1/2 |
| Display unit | (3) bar |
| Input Signal | (3) Voltage type DC0-10V |
| Monitor Output | (3) Switch output / PNP output |
| Power Supply Voltage (V) | (0) DC24+10%/-10% |
| Pressure Range (MPa) | (5) 0.9 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































