Kondisi Barang:
Authorized Partner
Spesifikasi
| Rod Tip Shape | (-) Female thread |
|---|---|
| Screw Lead (mm) | (L) 2 |
| Stroke (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Can be used for air cylinder rike.- With auto switch (LDZB series: LDZB, LDZC series: LDZC)
Ulasan Produk
Tidak ada ulasan