SMC Dual Rod Cylinder CXSJM32

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp6.699.900
Spesifikasi
Bearing Type(M) Plain bearing
Pipe Connection(-) Standard type
Port Thread Type(-) Rc 1/8
StrokeStandard stroke
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- For pick & play with a thin, compact and high -precision guide function.
- Two rod cylinders suitable for picks and place with guide functions.
- All series ball bush shafts, sliding bearings are standardized ball bush shaft, and the outer dimensions of sliding bearings are the same.
- Promotion double unexpected unexpected accuracy ± 0.1 °
- Stroke adjustment 0 to -5mm.
- Work mounting is possible from 3 sides.

Ulasan Produk

Tidak ada ulasan