Kondisi Barang:
Authorized Partner
Spesifikasi
| Bearing Type | (L) Ball bush type |
|---|---|
| Cylinder Stroke (mm) | 75 |
| Port Thread Type | (-) M5×0.8 |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































