Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (tube) | (-) Aluminium Tube |
|---|---|
| Auto Switch Type | (-) No auto switch (built-in magnet) |
| Bellows | (-) No bellows |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) With cushions on both sides |
| Port Thread Type | (-) Rc |
| Stroke (mm) | 1000 |
| Tube Inner Diameter (Φmm) | 100 |
| Type of Acting | (E) Spring lock (exhaust lock) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































