Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 100 |
|---|---|
| Stroke (mm) | 200 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Integrates a thin cylinder (MGP) with a guide and a manual turntable.- Smooth repetitive rotation movement is possible by high -precision bearing.
- The table has a positioning function for 90 ° and 180 ° rotation.
Ulasan Produk
Tidak ada ulasan




















































































































































