Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | K59 |
| Bearing Type | (L) Ball bush bearing |
| Cylinder Stroke (mm) | 150 |
| Lead Wire Length (mm) | (L) 3 |
| Lock Position | (R) With lock on the rod side |
| Manual Release Type | (N) Non-lock type |
| Port Thread Type | (-) Rc |
| Stroke adjustment range (mm) | 150 |
| Tube Inner Diameter (Φmm) | 80 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- The basic cylinder and guidelines are integrated compactly.- A straight transfer unit that realizes horizontal load and high -precision rotation.
Ulasan Produk
Tidak ada ulasan




















































































































































