SMC Cylinder Direct Connection Type Speed Controller with One-touch Fitting AS4211F
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | Elbow type |
|---|---|
| Body Size | 1/2 standard |
| Connector Diameter | 1/2 |
| Suitable Tube Outer Diameter (Φmm) | 10 |
| Type of control | Meter-in type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
The height direction can be shortened, a compact equipment design can be designed, and the effective area is equal to the same as the conventional product.Needle valve stopping mechanism
Since the number of needle revolutions has been increased from the conventional 8 rotations to 10 rotations, the speed control in the low -current range has been easier, and the speed control of the predecessor is possible.
Ulasan Produk
Tidak ada ulasan




















































































































































