SMC Cylinder Direct Connection Type Speed Controller with One-touch Fitting AS1211F
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | Elbow type |
|---|---|
| Body Size | M3, M5 standard |
| Connector Diameter | M5×0.8 |
| Suitable Tube Outer Diameter (Φmm) | 6 |
| Type of control | Meter-in type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































