Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A90 |
| Cylinder Stroke (mm) | 100 |
| Lead Wire (m) | (L) 3 |
| Pipe Connection | (G) Centralized piping type |
| Port Thread Type | (-) M screw |
| Switch Rail | (-) With switch rail |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































