SMC CY1S-Z - Magnetic Rodless Cylinder Slider Type/Slide Bearing CY1S25-655BZ
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 655 |
|---|---|
| Pipe Connection | (-) Double-sided piping type |
| Port Thread Type | (-) Rc |
| Stopper Type | (B) Shock absorber / adjust bolt (tip bracket): Installed on both ends |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































