SMC CY1L - Magnetic Rodless Cylinder Slider Type/Ball Bushing Bearing CY1L40H
Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Bolt | (B) With shock absorber (with 2) |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | A73 |
| Cylinder Stroke (mm) | 520 |
| Lead Wire (m) | (-) 0.5 |
| Magnet Holding Force | (H) Type H |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































