SMC CXWM/CDBXWM/CDPXWM - Slide Unit/Slide Bearing with Built-in Shock Absorber
Kondisi Barang:
Authorized Partner
Spesifikasi
| End Lock Position | (-) None |
|---|---|
| Port Thread Type | (-) Rc 1/8 |
| Stroke (mm) | 125 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































