SMC CXWM - Slide Unit/Built-in Shock Absorber Type: Sliding Bearing CDPXWM25
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (S) With 1 |
|---|---|
| Auto Switch Type | J79W |
| Cylinder Stroke (mm) | 50 |
| End Lock Position | (-) None |
| Lead Wire (m) | 3 |
| Port Thread Type | (-) Rc 1/8 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































