Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.499.900 - Rp5.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (S) With 1 |
|---|---|
| Bearing Type | (L) Ball bush type |
| Lead Wire (m) | 3 |
| Pipe Connection | (-) Standard type |
| Port Thread Type | (-) M5x0.8 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































