Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (N) No lubrication type |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | F7BWV |
| Cushioning | (B) With shock absorber (with 2) |
| Cylinder Stroke (mm) | 200 |
| Key Cylinder | (DB) With auto switch / housing mounting |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) Rc 1/8 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































