Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Cylinder Additional Symbol | (-) No option |
| Energized Push and Pull | (-) Energized extrusion type |
| Lamp/Surge Voltage Protection Circuit | (-) No option |
| Port Thread Type | (-) Rc |
| Solenoid Valve | (1) 2-position single |
| Stroke (mm) | 350 |
| Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































