Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Energized Push and Pull | (-) Energized extrusion type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (excluding G type) |
| Port Thread Type | (TN) NPT |
| Solenoid Valve | (2) 2-position double |
| Solenoid Valve Voltage (V) | (6) DC12 |
| Stroke (mm) | 300 |
| Type of Acting | Double acting |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































