Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (-) No magnet |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (S) With surge voltage protection circuit |
| Port Thread Type | (-) Rc |
| Solenoid Valve Voltage (V) | (2) AC200(50/60Hz) |
| Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | (S) Single-acting extrusion |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































