SMC CS1/CDS1 - Air Cylinder/Standard Type lubrication/non-lubrication Type air-hydro Type CDS1D180

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp29.999.900
Spesifikasi
Type(-) Refueling type
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) With cushions on both sides (air hydro type)
Cylinder Stroke (mm)175
Lead Wire (m)(Z) 5
Tube Inner Diameter (Φmm)180
Type Of Thread(-) Rc
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan