SMC CS1/CDS1 - Air Cylinder/Standard Type Lubrication/Non-lubrication Type Air-Hydro Type CS1B180
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Refueling type |
|---|---|
| Cushioning | (-) With cushions on both sides (air hydro type) |
| Cylinder Stroke (mm) | 80 |
| Tube Inner Diameter (Φmm) | 180 |
| Type of Acting | Double acting single rod |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsIf the delivery destination is a private house (detached house / apartment house), the name is required. Please note that if you do not have a trade name, you may not be able to deliver.
* Depending on the delivery location, the delivery date and shipping fee may be incurred.
* Because it is delivered by a large car of 4T or more, depending on the delivery location, we may ask you to pick up your luggage to the truck.
* We cannot deliver to places without parking space.
* The driver does not help to unload it.
Ulasan Produk
Tidak ada ulasan




















































































































































