SMC CQS/CDQS-XC8/XC9 - Variable Stroke Cylinder/Standard Type Double Acting Single Rod
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Body Option | (M) Rod tip male thread |
| Lead Wire (m) | (-) 0.5 |
| Stroke (mm) | 100 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































