SMC CQ2W-Z/CDQ2W-Z - Compact Cylinder/Standard Type Double Acting Double Rod CQ2WB100TF
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Pneumatic type |
|---|---|
| Cylinder Stroke (mm) | 50 |
| Port Thread Type | (TF) G |
| Tube Inner Diameter (Φmm) | 100 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































