Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 3/8 standard |
|---|---|
| Boost Ratio | 2 times |
| Method of Operation | Handle operation type |
| Pipe Connection Diameter | Rc3/8 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































