Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Body Type | Single item |
| Exhaust Type | Silencer exhaust (individual exhaust) |
| Manual Operation Type | Non-lock push type |
| Nozzle diameter (mm) | 0.4 |
| Pressure Sensor/Vacuum Pressure Switch Specification | Vacuum pressure switch; pressure range: 0 to -101 kPa; NPN2 output SI unit fixed |
| Option | None |
| Supply Valve/Release Valve Combination | Supply valve: latching (+common); release valve: normally closed |
| Type of Lead Wire Extraction | L-shaped plug connector No connector |
| Vacuum (V) Port | Elbow Φ4 one-touch fitting mm size |
| Vacuum Pressure Switch | Lead wire with connector Lead wire length with connector cover 2m |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
Compatible with ejector system/vacuum pump systemHigh -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time
Ulasan Produk
Tidak ada ulasan




















































































































































