Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Body Type | Single item |
| Exhaust Type | Silencer exhaust (individual exhaust) |
| Manual Operation Type | Lock type (tool required) semi-standard |
| Nozzle diameter (mm) | 0.6 |
| Pressure Sensor/Vacuum Pressure Switch Specification | Pressure sensor; Pressure range: 0 to -101kPa; Output 1 to 5V, accuracy ±2%FS or less |
| Option | With a single bracket (bundled disposal, unbroken), driver operation type destruction needle |
| Supply Valve/Release Valve Combination | Supply valve: normally closed; release valve: normally closed |
| Type of Lead Wire Extraction | L-shaped plug connector with lead wire |
| Vacuum (V) Port | Straight Φ4 one-touch fitting mm size |
| Vacuum Pressure Switch | Without lead wire with connector (no need to specify for pressure sensor) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
Compatible with ejector system/vacuum pump systemHigh -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time
Ulasan Produk
Tidak ada ulasan




















































































































































