Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Type | (1) Single unit (PV PD common port) |
| Exhaust Type | (1) Silencer exhaust (individual exhaust) |
| Lead Wire | (-) With connector No lead wire (No need to specify for pressure sensor) |
| Manual Operation Type | (-) Non-lock push type |
| Nozzle diameter (mm) | 0.5 |
| Option | None |
| Pressure Sensor | (EBM) Vacuum pressure switch [0 to -101, PNP2 output (SI unit fixed)] |
| Pressure Sensor/Vacuum Pressure Switch Specification | Vacuum pressure switch; pressure range: 0 to -101 kPa; PNP2 output SI unit fixed |
| Supply Valve/Release Valve Combination | (K1) Supply valve (normally closed) break valve (normal rose) |
| Type of Lead Wire Extraction | (L) L-shaped plug connector / with lead wire |
| Vacuum (V) Port | (C4) Straight Φ4mm one-touch pipe fitting |
| Vacuum Pressure Switch | Without lead wire with connector (no need to specify for pressure sensor) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
Compatible with ejector system/vacuum pump systemHigh -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time
Ulasan Produk
Tidak ada ulasan




















































































































































