Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | Z73 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Female thread |
| Tube Inner Diameter (Φmm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































