SMC Compact Hydraulic Cylinder CHDQB63

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BA
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)(L) 3
Rod end Screw(M) Male screw
StrokeStandard stroke
Stroke (mm)100
Tube Inner Diameter (Φmm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Lightweight and compact with aluminum body.
- Auto switch can be installed.
-The length of the longitudinal direction without an auto switch is the same.
- With auto switch (CHDQ series: CHDQ, CHDQW)

Ulasan Produk

Tidak ada ulasan