Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Rod end Screw | (M) Male screw |
| Stroke | Standard stroke |
| Stroke (mm) | 35 |
| Tube Inner Diameter (Φmm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Lightweight and compact with aluminum body.- Auto switch can be installed.
-The length of the longitudinal direction without an auto switch is the same.
- With auto switch (CHDQ series: CHDQ, CHDQW)
Ulasan Produk
Tidak ada ulasan




















































































































































