Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A93 |
| Bearing Type | (M) Plain bearing |
| Cylinder Stroke (mm) | 35 |
| Lead Wire Length (mm) | (L) 3 |
| Port Thread Type | (-)Rc |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
-The guide -integrated air cylinder that realizes horizontal load -resistant load and high -precision rotation.- Suitable for the storage line stops and lifter.
Ulasan Produk
Tidak ada ulasan




















































































































































