Kondisi Barang:
Authorized Partner
Spesifikasi
| Cushioning | (-) Rubber cushion |
|---|---|
| Port Thread Type | (-) Rc |
| Rocking Bracket | (-) None |
| Rod End Bracket | (-) None |
| Rod end Screw | (-) Rod tip male screw |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting / single rod |
| Type of Mount/Support | (U) Rod side trunnion type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































