SMC CM2Y-Z/CDM2Y-Z - Smooth Cylinder CDM2YBZ25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Auto Switch Type(-) No auto switch
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)40
Rod end Screw(-) Rod tip male screw
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
* Currently, some products are out of stock, and some items take a significant delivery time. Please check at the time of ordering.

Ulasan Produk

Tidak ada ulasan