SMC Air Cylinder/Direct Mount Type Double Acting Single Rod CDM2RA20-175A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Pneumatic type |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | A93 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (A) Air cushion |
| Cylinder Stroke (mm) | 175 |
| Lead Wire (m) | (-) 0.5 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































