SMC Air Cylinder/Non-rotating Rod Type Double Acting Single Rod CDM2KL20-50JZ Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | (-) No auto switch |
|---|---|
| Bellows | (J) Nylon tarpaulin |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) Rubber cushion |
| Cylinder Stroke (mm) | 50 |
| Rod end Screw | (-) Rod tip male screw |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































