SMC Air Cylinder/Non-rotating Rod Type Double Acting Single Rod CDM2KL20-150Z Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.099.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cushioning | (-) Rubber cushion |
| Cylinder Stroke (mm) | 150 |
| Lead Wire (m) | (L) 3 |
| Rod end Screw | (-) Rod tip male screw |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































