SMC Air Cylinder/Standard Type Single Acting Push Pull CM2_ST-Z/CDM2_ST-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rod end Screw | (F) Rod tip female thread |
|---|---|
| Stroke (mm) | 100 |
| Tube Inner Diameter (Φmm) | 20 |
| Type Of Thread | (-) Rc |
| Type of Acting | (S) Single-acting extrusion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































