SMC Clamp Cylinder/Magnetic Field Resistant Auto Switch Rod Mounting Type CKG1-Z/CKP1-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (G) Built-in standard magnet |
|---|---|
| Auto Switch Type | (-) No auto switch + No switch mounting rod |
| Cylinder Stroke (mm) | 115 |
| Port Thread Type | (-) Rc1/4 |
| tip bracket | (IA) 1 mountain knuckle joint (with M6 tap) |
| Tube Inner Diameter (Φmm) | 50 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































