Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | D-P4DWSC + with switch mounting rod |
| Built-in Magnet Availability | (G) Built-in standard magnet |
| Cylinder Stroke (mm) | 150 |
| Port Thread Type | (-) Rc1/4 |
| tip bracket | (Y) 2 mountain knuckle joint (without M6 tap) |
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































