Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (-) No magnet |
|---|---|
| Cushioning | (-) Rubber cushion |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Male screw |
| Stroke A (mm) | 10 |
| Stroke B (mm) | 10 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































