Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.299.900 - Rp7.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | (-) 0.5 |
| Lockup Direction | (B) Backward lock |
| Port Thread Type | (-) M screw |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Cylinder with lock that is suitable for preventing falling when air is cut off.(One -way lock)
- With auto switch (CDLQ series: CDLQ)
Ulasan Produk
Tidak ada ulasan




















































































































































