Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
| Bearing Type | (A) High precision ball bush |
| Cylinder Stroke (mm) | 50 |
| Lead Wire (m) | (L) 3 |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 40 |
| Type Of Thread | (-) Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- The maximum mass reduction is reduced by 17%by reducing the guidance rod and changing the plate thickness.- Realizes space saving.
Due to the maximum guide rod, reduced processing amount at the time of installation of cylinder.
- Round auto switch and strong magnetic field auto switch can be attached directly without a spacer.
Ulasan Produk
Tidak ada ulasan




















































































































































