Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cylinder Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Uses an air cushion mechanism for the thin cylinder CQS and CQ2 series.It can be used by extension of only+2.5mm to 13mm overall length.
- Improvement of absorbed allowable exercise energy is improved by about 3 times (comparison with CQS, CQ2 loabucon)
- New compact hoot -shaped bracket
- With auto switch (RDQ series: RDQ)
Ulasan Produk
Tidak ada ulasan




















































































































































