SMC Compact Cylinder Standard Type Double Acting Single Rod CQ2 Series CQ2B32-10DCZ
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Pneumatic type |
|---|---|
| Body Option | (C) With rubber cushion |
| Cylinder Stroke (mm) | 10 |
| Mounting bolts | (L) Included |
| Port Thread Type | (-) Rc |
| Rod End Bracket | (E) Simple joint B type + joint |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































