SMC Compact Cylinder Non-rotating Rod Type Double Acting Single Rod CQ2K Series CDQ2KB32-15DFZ
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A93V Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out |
| Body Option | (F) With head side inlay |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 15 |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































