Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.15 to 1.0 (* 0.05 to 1.0 except for the end lock part) |
|---|---|
| Body Option | With rubber cushion, rod tip male screw |
| Lubrication | Not required (no refueling) |
| Mounting Bracket | Tap both ends |
| Port Thread Type | Rc |
| Operating Piston Speed (mm/s) | 50 - 500 |
| Stroke (mm) | 50 |
| Suitable fluid | Air |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | Tap both ends |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- A space -saving cylinder that is designed to be a thin shape and realizes the compact device.- Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
- There is no auto switch to fly.
- Lightweight: 5-13%reduction (conventional CQ2 comparison)
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- Installed bolt bundled, set the product number with rod tip fittings (saves time to arrange separately)
- With auto switch (CDQ2 series: CDQ2, CDQ2W,
CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)
Ulasan Produk
Tidak ada ulasan




















































































































































