Spesifikasi
| Vacuum Range (Bar) | 0 - (-1) |
|---|---|
| Connection (inch) | 1/2 (NPT) |
| Diameter (mm) | 63 |
| Connection | Bottom |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments.
Ulasan Produk
Tidak ada ulasan




















































































































































