Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorPurple
Attachment TypeHook & Loop
Backing MaterialNet
Grit120+
Maximum Speed (rpm)12000
Mineral TypePrecision Shaped Ceramic
Overall Diameter (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Xtract™ Cubitron™ II Net Disc 710W, 39072, 120+, 150 mm x NH, 50 per inner
Feature
- Premium net disc allows for virtually dust-free sanding
- 3M Precision-Shaped Grain arranged in a unique pattern delivers industry-leading cut-rate and long life
- Part of the 3M™ Xtract™ Series, the ultimate in dust removal and performance
Use
Transporation, Transportation & Heavy Equipment, Woodworking, General Industrial, MRO, Marine, Paint Preparation, Building & Construction, Collision Repair, Rail, Aerospace, Composite, Military, Specialty Vehicle, Aerospace, Building & Construction, Cabinetry, Collision Repair, Commercial & Specialty Vehicles, Custom Woodworking and Millwork, Furniture, Heavy Industrial, Marine, Metal Fabrication, Rail, Automotive, Coating Sanding, Paint Prep, Recreational Vehicles, Specialty vehicles, Agriculture, Architectual & Strutural Steel, Boat, Construction, General Purpose Machinery/Equipment, Industrial Equipment, Marine & Specialty Vehicle, Construction Equipment, Farm Equipment, Industrial machinery

Ulasan Produk

Tidak ada ulasan