3M Scotch-Weld Epoxy Adhesive NS

Sebelum PPN:
Rp27.999.900
Spesifikasi
ColorTan
Adhesive TypeEpoxy
ApplicationBonding, Hard Disk Drive Component Assembly
Container Size (L)18.93
Full Cure Time7 Days @ 72 F (22 C)
Hardness65-70 Shore D
Mix Ratio Volume Base:Accelerator2:3
Open time120 min @ 72 F (22 C)
Physical FormPaste
Setting Time (hour)10
Shear Strength (psi)2500
Shelf Life in Months (From Date of Manufacture)24
Specific Gravity1.36
Storage Temperature (°C)22
ViscosityNon-sag
Viscosity Range (cps) at Room Temperature75000-150000
Volume (L)18.927

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Scotch-Weld Epoxy Adhesive 2216NS is a flexible, non-sag, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment (PDF, 1.9 Mb) for convenient and accurate metering, mixing and dispensing.
Feature
- MANY SUBSTRATES: Aluminum and other metals, wood, glass, stone, and various plastics
- VERSATILE APPLICATIONS: Bonds metals and other substrates in construction, specialty vehicle, among many others
- LONG-LASTING STRENGTH: Withstands the impact of expansion and contraction
Use
Consumer Goods, General Industrial, Specialty Vehicle, Construction, Electronics, Military & Government, Transportation

Ulasan Produk

Tidak ada ulasan