Spesifikasi
| Color | Transparent |
|---|---|
| Adhesive Type | Instant Adhesive |
| Container Size (g) | 200 |
| Design Challenges | Impact & Shock Absorption |
| Full Cure Time | 24 Hours @ 72 F (22 C) |
| Indoor/Outdoor | Both |
| Maximum Operating Temperature (°C) | 82 |
| Physical Form | Liquid |
| Set Time (s) | 60 - 120 |
| Shear Strength (psi) | 2000 |
| Shelf Life in Months (From Date of Manufacture) | 9 |
| Specific Gravity | 8.9 Pound Per Gallon (US) |
| Storage Temperature (°C) | 22 |
| Viscosity | Non-sag |
| Viscosity Range (cps) at Room Temperature | 45000-85000 |
| Working Time (s) | 60 - 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Scotch-Weld™ Instant Adhesive CA50 Gel is a gel viscosity instant adhesive. Our CA50 instant adhesive is formulated for bonding on acidic surfaces (such as wood, paper, leather, and ceramic). Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
Feature
- Surface insensitive for acidic substrate bonding- High strength and impact resistance
- Reaches handling strength in under 120 seconds
Use
Glass & Ceramics,Wood,Plastic (Polyolefins and Thermoplastic Elastomers),Fabric, Felt, Cork & Fibrous Glass,Flexible Foam (Latex, Urethane),Plastic (High Performance Nylon),Glass,Leather,Metal,Rubber (Except EPDM),Paper & Cardboard,EPDM Rubber,Rigid Foam (Urethane),Rigid Foam (Beadboard Styrene),High Surface Energy, (400-1100 Dynes/cm),Plastic (Flexible Vinyl),Plastic (ABS, PVC, Acrylic),Smooth, Signage, Metalworking, Woodworking, Specialty Vehicle, Construction, Consumer Goods, Military & Government, Electronics, General Industrial, Medical, MRO, TransportationUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/3M%20Instant%20Adhesive%20Gel/m5P108587797-1.jpg)
